Beli gear ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KHK Rachet with Hubatribut:
- Grind Reference Plane: Hole
- Material: S45C
- Surface Treatment: Black dye
- Tooth Finish: Cutting
- Tooth Space Angle (°): 60
- nepros Ratchet Handle Repair KitDeskripsi:- 1 x drive gear/claw/steel ball/pin/changer/changer spring/spring/lever/countersunk head screw with hexagon socket/cover, 2 x countersunk head screwatribut:
- Input Drive (mm): 9.5
- Compatible Model: NBR390 series
- Application: For insertion angle 9.5mm
- Finish Material: Special Steel
- Tri Torq Ratchet Repair KitDeskripsi:Ratchet Repair Kits to suit Tri-Torq Adjustable Torque Wrenchesatribut:
- Torque Wrench Type: Adjustable
- Drive Shape: Square
- Drive Size: 1/2 Inch
- REELCRAFT Hose Reel Latch Pawl Assemblies & Latch SpringsDeskripsi:Latch pawl assembly kits are used to repair or replace the latch pawl assemblies on hose reels. These service kits include multiple components including the latch spring that lock the hose in place during extension.
- KHK Gir Spur Ssaatribut:
- Gear Cutting Reference Plane: hole
-
Accuracy class:
JIS N8 class (JIS B 1702-1: 1998
Former JIS class 4 (JIS B 1702: 1976) - Material: S45C
- Module: 1
- Shape: S5
- Surface Treatment: Black dye
- Tolerance A: H7
- Tooth Profile: Average tooth
- Tooth Surface Finish: Cutting
- Tooth Surface Hardness: 194HB or less
- Tooth Width E (mm): 10
- Type: Spur gear
- KHK Hubless Rachetatribut:
- Grind Reference Plane: Hole
- Material: S45C
- Surface Treatment: Black dye
- Tooth Finish: Cutting
- THK Linear Guide G 20/20 60mm SR15atribut:
- Dimensions g (mm): 20/20
- Standard Pitch F (mm): 60
- PISCO Stop Fitting Bulkhead Unionatribut:
- Shape: Bulkhead union
- Type: Built-in stop valve type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 0.9MPa
- Fluid: air
- Vacuum Pressure: -100kPa
- nepros 9.5sq. Flex Ratchet HandleDeskripsi:●Nepros・General-purpose toolsatribut:
- Drive Angle (mm): Convex 9.5
- Feed angle (°): 4
- Head Thickness (mm): 14
- Head Width (mm): 26
- Number Of Teeth (Pieces): 90
- NACHI Deep Groove Ball Bearing 6000-2NSE Series (Laher)Deskripsi:- Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- KHK Rack with Bolt HoleDeskripsi:-An abundant variety of modules and lengths are available at low prices and with applicability.-Finished product with mounting holes.
- KHK Plastic Spur Gear (PS1.5 Type)atribut:
- Gear accuracy: JIS N9 class
- Boss Chief (mm): 10
- Face Width (mm): 15
- Full Length (mm): 25
- Gear Reference Surface: Hole
- Material: MC901
- Pressure Angle (°): 20
- Surface Hardness: 115-120HRR
- TECHNO Rachet Tie DownDeskripsi:Rachet Tie Down 1 Inchx4M "TECHNO" 007- Mudah dan cepat dalam pengunaan- Dapat dipakai hingga Berkali-kali dengan catatan tidak ada nya kecacatan pada Rachet Tie Down- Gesper diirancang kokoh, bisa dikencangkan sangat erat pada barang bawaan- Fleksibel, dapat mengikat dengan kencang berbagai macam ukuran barangatribut:
- Material: Polyester
- Color: Orange
- Senator 72T Ratchet Repair KitDeskripsi:Repair kits for Senator ratchets.atribut:
- Product Type: Ratchet Repair Kit
- No. of Teeth: 72
Daftar Harga gear ratchet Terbaru October 2026
| KHK Rachet with Hub | Rp479.900 |
| nepros Ratchet Handle Repair Kit | Rp1.099.900 |
| Tri Torq Ratchet Repair Kit | Rp1.499.900 |
| REELCRAFT Hose Reel Latch Pawl Assemblies & Latch Springs | Rp1.299.900 |
| KHK Gir Spur Ssa | Rp139.900 |
| KHK Hubless Rachet | Rp309.900 |
| TONE Repair Kit for Ratchet Handle | Rp209.900 |
| TIMKEN Oil Seal Double Lip TSNG Type (Sil Oli) | Rp92.900 |
| THK Linear Guide G 20/20 60mm SR15 | Rp629.900 |
| PISCO Stop Fitting Bulkhead Union | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)


























































































































































/ajP106530379-2.jpg)

%20Lurus/PISCO%20Stop%20Fitting%20Bulkhead%20Union/P102533466-1.jpg)

/d8P105144476-2.jpg)

/m0P107516792-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)